18311-231 Accelerate - Outer Shell Jacket


£119.99 Inc VAT (20%)
Up to 3% off

See 31 Product Variants
£119.99

Description

Ladies fit. Breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Fastening with zip and internal storm flap. Inner pocket with zip. Detachable ID card holder. Front pockets with a zip. Adjustable elastic drawstring at waist. Sleeves with reinforcement of CORDURA. Rib (hidden in storm flap) at cuffs. With print and reflectors.

Features & Benefits
- Specially designed and fitted for women.
- Breathable, wind and waterproof with taped seams.
- Detachable lined hood with adjustable elastic drawstring.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Sleeves with reinforcement of CORDURA.
- Ribbed inner waistband to keep the cold out.
- Elastic adjustment at the waist.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/3

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop Shrinkage max 2% Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

See full description

Feature Attributes

Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome