18615-318 Unique - Thermal jacket


£74.99 Inc VAT (20%)
Up to 5% off

See all variants from £74.99

Description

Water-repellent. CLIMASCOT Lightweight Insulation. Fastening with zip and internal storm flap. Ergonomically shaped sleeves allow for high freedom of movement. Chest pocket with a zip. D-ring. Front pockets with a zip. Stretch fabric at the sides and chest. Elastic band at cuffs. Elastic at waist. Reflectors.

Features & Benefits
- Unique CLIMASCOT insulation provides warmth without bulk. Lightweight, soft CLIMASCOT insulation takes up almost no space when compressed.
- Water-repellent.
- Ergonomically shaped sleeves are designed to follow the arms' natural movements.
- Stretch fabric at the sides provides extra freedom of movement.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 240 g/m²
- Quality Remark: Quilt fabric

Feature Attributes

Series:
UNIQUE
Disposable/Reusable:
Reusable
Product Type:
Thermal Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome