2205 Women's XL White Food Coat

Order Code: ZT1172006X

£11.99 Inc VAT (20%)


Description

2205
One pocket with an inside chest pocket and concealed stud front.
Length: 105cm.
Fabric: Fortis Plus 190g.
Colour: white.

See full description
Specifications for 2205 Women's XL White Food Coat
  • Gender
    Women
  • Colour
    White
  • Material
    Polyester
    Cotton
  • Product Type
    Coat
  • Size
    XL
  • Closure Type
    Stud
  • Number of Pockets
    1
  • MFR Part No.
    2205
  • Fabric Weight
    190g/m²
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome