1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces

3-in-1 Waterproof Zip and Clip Fleece Lined Jacket


Select
Select
See all variants from
£59.99Inc VAT (20%)

See all variants from £59.99

Description

Polyester mesh upper body and nylon taffeta lower body and sleeve lining.Anti-pill polyester Active Fleece detachable jacket.Waterproof outer 4000mm with taped seams.Windproof.Concealed adjustable lined hood with chin guard.Full length heavy duty two way zip with studded double storm flap.Underarm eyelets.Two front zip pockets.Two large chest zip pockets.Reflective tab to back.Part elasticated adjustable cuffs.Adjustable drawcord hem.Wrinkle resist fabric.Access for decoration including access to left chest logo area.Detachable fleece jacket has full zip, deep side pockets and elasticated cuffs.All colourways have black contrast lining and black fleece jacket.Cut out label.

Feature Attributes

Product Type:
Jacket
Gender:
Men