0
1

Alaska Navy Pilot Jackets


£72.99 Inc VAT (20%)

See 4 Product Variants
£72.99

Description

60% cotton/40% nylon, 240 g/m² BEARNYLON(R) water-repellent jacket. Pile lining in body, quilt lining in sleeves. Zip right through, chest pockets with zip and D-ring. Front pockets, inner pocket - one with zip and one with hook and loop band. Zipped sleeve pocket, pen pockets and rib at waist and at cuffs.

Feature Attributes

Number of Pockets:
(1) Sleeve Pocket,(2) Breast Pocket,(2) Inner Pockets,(1) Pen Pocket
Closure Type:
Zipper
Gender:
Unisex
Fabric Weight:
240 g/m²
Material:
Nylon,Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome