Inc VAT (20%)
Orn - 3200-30 Albatross Classic Micro Fleece
Classic and comfortable medium weight fleece jacket. Very versatile - can be worn anywhere. Soft, luxurious micro fleece. Soft Cuff design - cause no wearer discomfort. Two external pockets with zip closures. Two internal pockets for storage. Elasticated hem with side adjusters. Twin needle stitched seams for durability
Available in colours:
Navy, Black, Bottle, Royal, Red, Graphite, Burgundy
Sizes: XS-5XL
Navy and Black - XS-10XL
Fabric: 100% Polyester - Weight: 300gsm
Weight:
300 g/m²
Material:
100% Polyester
Colour:
Burgundy