Alta Jackets Yelch


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Core waterproof breathable shell jacket with Helly Tech Performance membrane. EN ISO 20471 class 3 certified with shoulder reflectives for extra visibility. Packable hood inner pocket and mesh lining for comfortHelly Tech PerformanceFully taped constructionYKK center front zip with storm flapBack placket with chin guard in brushed polyesterBrushed polyester inside collarPackable hood with draw cord adjustment at front andVelcro adjustment at backHood designed to be used with a helmetTwo hand pockets with flap and Velcro closureNapoleon pocket no need to open the jacket to access

Feature Attributes

Colour:
Yellow/Charcoal,
Length:
600 mm
Material:
100% Polyester,
Height:
50 mm
Gender:
Men
Width:
400 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome