Durable anti-flame jacket with robust hidden one-way metal zipper and practical pockets. Bellowed back panel and pre-bent elbows for improved comfort. Reflective details for increased visibility. Industrially washable. The fabric has an arc rating of EN 61482-1-1 ATPV 16, 0 cal/cm². Certified according to EN 1149-5, IEC 61482-2 class 1. EN ISO 11611 class 1 A1. EN ISO 11612 A1, B1, C1, E1, F1. EN 13034 PB (6) ATPV: 16, 0 cal/cm², HAF: 82, 0%