Apex Hybrid Jackets Black


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Designed with movement in mind this men's insulated jacket has cosy fleece-lined sleeves and side panels for added comfort. The high neck offers extra warmth when the wind picks up and the durable water-repellent finish is perfect for drizzly days.Heavy duty 5 cage front zip closureHidden front pocket zip closure smart phone pocket storageTonal silicon product print on LHS sleeveContrast fleece sleeves and side panels for added comfort and movementReflective enhanced visability logo prints

Feature Attributes

Width:
700 mm
Fabric Weight:
640 g
Length:
550 mm
Gender:
Men
Material:
Outer, 100% polyester with PU coating, Sleeves, 80% cotton 20% polyester
Colour:
Black,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome