Arc Compliant Fleece Jacket


Select
£74.99 Inc VAT (20%)
6% off


See all variants from £74.99

Description

* Flame Retardant, Anti-Static, ARC Fleece.* 300gsm 60/40 Modacrylic/cotton with anti-static grid.* Inherently flame retardant fabric.* FR properties will not diminish with repeated laundering.* For industrial workers exposed to heat.* Not suitable for fire fighters.* Front full length zip closure with storm flap* Ribbed cuffs.* Robust yet soft and comfortable to wear.EN ISO 13688:2013 - General requirements for protective clothingEN 1149-3:2004 - Anti Static - Test methods for measurements of charge decayEN 1149-5:2008 - Anti Static - Material performance and design requirementsEN ISO 11612:2015 (A1 A2 B1 C1) - Protection against heat and flameARC FLASHIEC 61482-2:2009 - Performance requirements and design requirementsEN 61482-1-2:2007 (Class 1 = 4kA) - Box Arc testingEN 61482-1-1:2009 (ATPV = 38.3 Cal/cm2) - Open Arc testing* Each garment style is independantly tested to both box and open ARC standards.* Click ARC production is covered by Module D quality assurance of the production process.

Feature Attributes

Colour:
Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome