Avalante System 3-in-1 Jacket


Select
Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

Special order items are strictly non-returnable. Lead times vary.Polyester taffeta lining.H2XTREME® technology.Waterproof 10000mm with fully taped seams and breathable 5000g.Detachable adjustable hood.Full length zip with outer storm flap, chin guard and inner zip guard.Right chest zip pocket.Inner pocket.Two front zip pockets.Tear release adjustable cuffs.Open hem.Removable polyester padded jacket.High loft synthetic thermal insulation.Full length zip with chin guard and inner zip guard.Two front zip pockets.Open cuffs and hem.Branding on zip pulls and right sleeve of outer jacket.

Feature Attributes

Product Type:
Jacket
Material:
Polyester twill outer
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome