Avocet Earthpro Jacket Navy - Royal


Select
Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

High performance Jacket
Top specification water resistant and breathable fabric
Outer shell 100% Recycled Polyester
Waterproof rating 10, 000m
Breathability rating 3, 000g/m2/24hr
High performance Jacket. Top specification water resistant and breathable fabric. Outer shell 100% Recycled Polyester. Waterproof rating 10, 000m. Breathability rating 3, 000g/m2/24hr. Sporty multi-colour design with Hi-vis piping along the shoulders. Matching contrast side panels, zip guard and trim on collar. External adjustable cuff for greater protection. Internal elastane cuff for protection and comfort. Full length stormflap to keep out the elements. Three external pockets with zip closures. Adjustable hem. Internal storage pocket. Detachable, adjustable hood. Matching Avocet t-shirt, polo shirt, quarter zip sweatshirt and softshell jacket available. Registered Design.

See full description

Feature Attributes

Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome