Avocet Earthpro Navy Royal Jackets


Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

Made from recycled polyester, this high performance waterproof jacket combines a smart look with practicality and functionality, thanks to top-specification water resistant and breathable materials.

Features and Benefits
• Fully adjustable detachable hood
• Jacket features a sporty coloured design with hi-vis piping along the shoulders for visibility at night
• Full length stormflap keeps water out and warmth in
• Large internal storage pocket
• Internal elastic cuff provides comfort and protection
• Fully adjustable hem
• Environmentally conscious - made from strong recycled polyester

Notes
• Waterproof rating to 10,000mm
• Breathable to 3000g/m

See full description

Feature Attributes

Product Type:
Jacket
Material:
Recycled Polyester Fabric
Series:
Avocet
Gender:
Unisex
Disposable/Reusable:
Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome