1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
Bateleur Earthpro Fleece

Bateleur Earthpro Fleece


18 Variants From
£33.99

Inc VAT (20%)

See 18 Product Variants
£33.99

Description

The ultimate Fleece Jacket made from recycled material
Fleece body with softshell panels and dark reflective trim for enhanced visibility and safety
Lined for increased comfort using recycled material
Three external pockets including a concealed zipped chest pocket
Modern contrast detailing on zip and zip pulls
High quality zips made from recycled material
Elastic bound cuff for superior wearer comfort
Twin needle stitched for durability
The ultimate Fleece Jacket made from recycled material
Fleece body with softshell panels and dark reflective trim for enhanced visibility and safety
Lined for increased comfort using recycled material
Three external pockets including a concealed zipped chest pocket
Modern contrast detailing on zip and zip pulls
High quality zips made from recycled material
Elastic bound cuff for superior wearer comfort
Twin needle stitched for durability

See full description

Feature Attributes

Product Type:

Fleece

Gender:

Unisex

Material:

Polyester

Fit:

Regular