Bionic Soft Shell Jacket


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

94% polyester/6% elastane outer.Waterproof 5000mm, breathable 5000g/m² and windproof hydrophobic membrane.Part honeycomb jersey lining, part fleece lining.Bionic-Finish® Eco treatment.Fluorine and PFC free.Classic fit.Stand up collar.Full length contrast zip with chin guard and inner zip guard.Hydroshell underarm ventilation panels.Right chest covered zip pocket.Inner mesh media pocket.Left sleeve zip pocket.Two contrast front zip pockets.Tear release adjustable cuffs.Access for decoration.

Feature Attributes

Gender:
Men
Material:
Three layer soft shell
Product Type:
Soft Shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome