Bomber Jacket


£59.99 Inc VAT (20%)

See 5 Product Variants
£59.99

Description

The Trade Bomber Jacket blends a military-inspired style with long-lasting durability and practical features. A flexible cotton/poly/spandex body is treated with a water-resistant coating. This is a fitted garment recommend to order a size up.Silicone logo label on left sleeveQuilted shoulder panels in durable oxfordStretch panels underarms for increased mobilityReflective front zipper closure with logo pullReflective print at center backZip closure chest pocketLower zip closure pocketsTraditional rib knit bomber collarRib knit waistband and cuffs

Feature Attributes

Length:
310 mm
Width:
230 mm
Material:
Shell 1, 72% cotton, 25% polyester, 3% spandex, shell 2, 75% cotton, 25% spandex
Gender:
Men
Fabric Weight:
1300 g
Colour:
Dark Shadow-Black,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome