Branded Super Light Fleece. 4995


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

A light jacket, or a soft, warm second layer. This fleece has stretch material in the side and cuffs for a better fit. Blåkläder print on the right side, and two inside pockets for a phone and other accessories. The ideal jacket both at work or off work, when you want a sporty look. The ocean blue jacket is only available as a Limited Edition

Feature Attributes

Colour:
Dark Grey/Red
Material:
100% polyester, microfleece, antipilling, 170g/m²
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome