Caribou Chill Bomber Jackets


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Caribou Chill Bomber Jacket. Soft waterproof and breathable outer fabric. Ergonomic design, made to work with your body. Inner fleece lining with breathable poly-insulation for exceptional warmth and comfort. EN342 certified for compliance with the latest standard. High neck with fully-enclosed fleece-lined collar. Internal radio pocket & loops. Breast pockets both sides. High visibility yoke and reflective piping for improved visibility. Internal jetted pocket. Elasticated waistband. Fleece lined hip pockets with zips. Also available as a standard jacket Content: 170gsm 100% Polyester twill with PU coating outer fabric, 100gsm thermally bonded polyester insulation, 200gsm fleece polyester inner body lining, 55gsm polyester taffeta sleeve lining, reflective piping, YKK Vislon open end front zip with high rise padded baffle behind and storm flap over, knitted cuffs. Compliance: EN342:2017. Colour: Navy/Hi-vis Yellow. Sizes: XS-3XL

Feature Attributes

Product Type:
Bomber Jacket
Colour:
Navy/Hi-vis Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome