Caribou Chill Jackets


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Caribou Chill Jacket. Soft waterproof and breathable outer fabric. Ergonomic design, made to work with your body. Inner fleece lining with breathable poly-insulation for exceptional warmth and comfort. EN342 certified for compliance with the latest standard. High neck with fully-enclosed fleece-lined collar. Internal radio pocket & loops. Breast pockets both sides. High visibility yoke and reflective piping for improved visibility. Internal jetted pocket. Drawcord at waist. Fleece lined hip pockets with zips. Also available as a bomber-style jacket. Content: 170gsm 100% Polyester twill with PU coating outer fabric, 100gsm thermally bonded polyester insulation, 200gsm fleece polyester inner body lining, 55gsm polyester taffeta sleeve lining, reflective piping, YKK Vislon two-way open end front zip with high rise padded baffle behind and storm flap over, knitted cuffs. Compliance: EN342:2017. Colour: Navy/Hi-vis Yellow. Sizes: XS-4XL

Feature Attributes

Colour:
Navy/Hi-vis Yellow
Product Type:
Chill Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome