Inc VAT (20%)
Goldfreeze® Caribou® Deep Fleece Jacket. Our Caribou® Deep Fleece Jacket has been specially designed for use in chill stores and cold environments. It’s a deep pile-lined Sherpa Fleece Jacket for ultimate warmth, comfort and hugginess. It is the only fleece we know of currently on the market certified to EN342 (Coldstore) 100% Polyester anti-pill fleece outer bonded to a deep pile 100% Polyester Sherpa fur fabric lining for warmth and cosiness. EN342 certified for compliance with the latest standard. High sherpa-lined collar keeps your neck warm and snug. Strong plastic moulded full length zip. Adjustable elasticated drawcord in bottom hem. Reflective piping for improved visibility and safety. Strong ribbed cuffs to keep out the cold and wind. Two zipped hip pockets. Content: 100% Polyester fleece outer fabric bonded to 100% polyester Sherpa fur lining, 55gsm polyester taffeta sleeve lining, reflective piping, Plastic moulded open end front zip. Knitted cuffs. Compliance: EN342:2017. Colour: Navy. Sizes: XS-4XL
Colour:
Navy