Cascades Soft Shell Jacket


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Special order items are strictly non-returnable. Lead times vary.90% polyester/10% spandex bonded with polyester fleece.100% polyester lining.H2XTREME® waterproof 8000mm and breathable 10000g membrane.Ergonomic design.Full length low profile zip with inner zip guard.Contrast body and underarm panels.Right chest zip pocket.Two front zip pockets.Tear release adjustable cuffs.Drawcord hem.Branded tab on back neck, zip pulls and right hem.

Feature Attributes

Material:
Three layer soft shell
Gender:
Men
Product Type:
Soft Shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome