Chelsea Evolution Hooded Softs Sweat Shirts


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Softshell fabric with membrane and fleece backing combined with back panel in 4-way stretch fabric gives you the ultimate Softshell Jacket. The 4-way stretch fabric is strategically placed across the upper back to maximize movability and comfort.4-Way stretch fabric at upper back for max comfortAdjustable cuffsAdjustable hemAdjustable hood with drawcordArticulated sleeves for optimal mobility

Feature Attributes

Width:
400 mm
Material:
Polyester/Elastane
Gender:
Unisex
Height:
50 mm
Length:
600 mm
Closure Type:
ZIP
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome