CHJC-EW Chemsol Blue Collared Jackets


£114.99 Inc VAT (20%)
Up to 4% off

See 6 Product Variants
£114.99

Description

Developed especially for washdown in the food industry providing protection against a wide range of oils, fats and cleaning chemicals. Elastomised PVC on a polyester base. Collared jacket with zip front and Velcro fastening storm flap. Elasticated sleeve ends.

EN14605 PB (4)
EN343

Feature Attributes

Colour:
Blue
MFR Part No.:
CHJC-EW
Gender:
Unisex
Material:
Polyester,PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome