Club Zip Neck Mid Layer Training Top


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Matt finish outer.Zip neck with chin guard.Forward shoulder seams.Offset side seams.Folded elasticated cuffs and hem.Branding on right chest.

Feature Attributes

Gender:
Men
Product Type:
Jacket
Material:
100% Polyester