Condor Combat Trousers Black


Select
£113.99 Inc VAT (20%)


See all variants from £113.99

Description

Featuring high performance technical fabric and heated panels to the front and back the Cardinal Softshell is the jacket for all seasons. Combining a corporate look with user comfort the Jacket injects both functionality and style into everyday workwear.

Features and Benefits
• High performance technical fabric helps lock in warmth and expel excess moisture
• Heated chest back and neck zones with 3 adjustable heat settings
• Water resistant and breathable to top specifications
• Stylish corporate appearance combined with increased user comfort
• Adjustable cuff design and elasticated hem for greater heat regulation
• Three external zip pockets and internal mobile phone and twin pen pocket
• Twin needle stitched seams for durability
• Battery charger lasts for up to 10.5 hours on a full charge

Typical Applications
• Corporate
• Warehouse
• Industrial

See full description

Feature Attributes

MFR Part No.:
4900
Series:
Cardinal
Colour:
Navy Blue
Product Type:
Soft Shell Jacket
Gender:
Men
Material:
Polyester,Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome