Cotton Trunk Accessories


£20.99 Inc VAT (20%)

See 4 Product Variants
£20.99

Description

Group Class: Accessories Colour Code: Multi UK Size: Brand: Hard Yakka Safety Standard: Not Set Safety Cat: Safety: Weight: 420 Length: 0 Width: 0 Height: 0 Packaging Type: Error Material Composition: Textile Upper Outer Material: 95 % Cotton 5% Elastane Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Feature Attributes

Gender:
Men
Colour:
Multi,
Upper Material:
95 % Cotton 5% Elastane
Fitting:
Standard
Fastening Method:
Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome