0
1
2

CS10 Navy Coldstore Jackets


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Certified to EN342:Class 1 1998. Lined attached hood concealed under collar with drawstring. Fleece lined collar for extra warmth.
Fabric: 210g, 100% polyester.

Feature Attributes

Gender:
Unisex
Closure Type:
Zipper,Hook & Loop
Number of Pockets:
5
MFR Part No.:
CS10
Colour:
Navy Blue
Fabric Weight:
210 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome