Customized Softshell Jacket (22085)


£109.99 Inc VAT (20%)

See 32 Product Variants
£109.99

Description

High durability and good breathability to ensure optimal comfort.; Stretch material provides optimal freedom of movement.; Water and dirt-repellent surface treatment.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials

Carpenter; Electrician; Plumber; Mechanic; Roof fitter; Plumber (outdoor) ; Gardener;

Max. 40° C; Do not bleach; Do not tumble-dry; Do not iron; Normal dry cleaning

Feature Attributes

Product Type:
Softshell Jacket
Gender:
Men
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome