Danny L/S Chef Jacket Unisex


Select
Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Key Features:
• Adult (Unisex)
• Made From Highly Durable Polycotton Fabric
• 240gsm
• Chef Jacket
• Unisex Design With Sturdy Popper Buttons
• Classic Fit
• Long Sleeve Chef Jacket Unisex
• 65% Polyester 35% Cotton
• WRAP, BSCI, SMETA, OEKOTEX 100,
• Double Breasted

See full description

Feature Attributes

Neckline:
Mandarin Collar
Features:
Tax Tab
Fabric Composition:
65% Polyester, 35% Cotton
Fabric:
Woven Twill
Gender:
Men
Product Type:
Chefs Jacket
More attributes