0
1
2
3
4
5
6
7

Diamond Quilted Nylon Jackets


£61.99 Inc VAT (20%)

See 10 Product Variants
£61.99

Description

Diamond quilting secures the 100% nylon taffeta shell to the grey jersey knit backing with a 5 oz. polyester fill. Rib knit collar cuff& back waist. Front hand warmer pockets.Spacious fit for all kinds of work activityA functional jacket with superior comfortPolyester fill with jersey knit liningRib knit collar cuff & back waistHand warmer pocketsRib knit collar cuff and back waist

Feature Attributes

Gender:
Men
Material:
Nylon
Fastening Method:
Zip
Upper Material:
Nylon
Fitting Type:
Standard
Lining Material:
65% Polyester 35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome