0
1
2
3
4
5
6

Dresden Soft Shell Jackets


£89.99 Inc VAT (20%)

See 10 Product Variants
£89.99

Description

Dresden soft shell jacket with a fleece inner side designed to protect the wearer from wind and rain.

Features and Benefits
• Fastening with an internal storm flap and zip to keep the wind out
• Zipped pockets to keep your belongings secure
• Form cut sleeve design to offer the freedom of movement
• Reflectors for extra visibility
• Elastic drawstring waist to lock in the warmth

Feature Attributes

Number of Pockets:
7
Closure Type:
Zipper
Material:
Polyester
Gender:
Unisex
Series:
Dresden
Fabric Weight:
305 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome