Dresden Softshell Jacket


£99.99 Inc VAT (20%)

See all variants from £99.99

Description

Dresden Softshell Jacket

Feature Attributes

Length:
380 mm
Width:
410 mm
Height:
32 mm
Standards Met:
Oeko-Tex® Standard 100
Series:
UNIQUE
Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome