Epsilon 2 Hooded Soft Shell Jacket


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Special order items are strictly non-returnable. Lead times vary.Black and navy 95% nylon/5% spandex ripstop outer.Charcoal twill 100% polyester twill outer.H2XTREME® membrane.Black and navy waterproof 8000mm and breathable 5000g.Charcoal twill waterproof 5000mm and breathable 5000g.Polyester micro fleece inner layer.Grown on adjustable hood.Full length YKK AquaGuard® zip with chin guard and inner zip guard.Two zip chest pockets.Left sleeve zip pocket.Media port.Two front zip pockets.Tear release adjustable cuffs.Open hem.Branding on sleeves and zip pulls.

Feature Attributes

Product Type:
Soft Shell
Gender:
Men
Material:
Three layer soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome