0
1

Executive Soft Shell Jackets for Men


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Breathable waterproof membrane. Contrast trim sleeves. Two side zipped pockets. One chest and one arm zipped pocket.

Feature Attributes

Fabric Weight:
290 g/m²
Gender:
Men
Material:
Polyester
Number of Pockets:
4
Closure Type:
Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome