0
1

Executive Soft Shell Jackets for Women


£21.99 Inc VAT (20%)
Up to 4% off

See 7 Product Variants
£21.99

Description

These women's soft shell jackets have an executive high quality feel and look.

Features and Benefits
• Breathable waterproof membrane
• Contrast trim sleeves
• Two side zipped pockets, one chest zipped pocket and one zipped arm pocket for ample storage
• Shaped fit

Feature Attributes

Fabric Weight:
290 g/m²
Material:
Polyester
Number of Pockets:
4
Gender:
Women
Closure Type:
Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome