Expert Kiwi Pro Stretch 3-in-1 Jacket


Select
Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Part mesh, part recycled polyester taffeta lining.AquaDry membrane with H2OShield DWR finish.Waterproof 10000mm with taped seams.Breathable 20000g.Grown on adjustable hood.Full length zip with outer storm flap, chin guard and inner zip guard.Waterproof right chest zip pocket.Inner map pocket.Two front dual entry pockets.Tear release adjustable cuffs.Drawcord hem.Branding on back of hood and right side seam.Removable recycled soft shell jacket with micro fleece backing.Full length zip with chin guard and inner zip guard.Right chest pocket.Two front zip pockets.Bound elasticated cuffs.Drawcord hem.Branded zip pulls and tab on right side seam.Access for decoration on outer jacket.

Feature Attributes

Product Type:
Jacket
Gender:
Unisex
Material:
Recycled polyester outer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome