Expert Unisex Winter Padded Jacket


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Recycled polyester lining.Recycled ThermoPro polyester padding.H2OShield DWR finish.Showerproof.Odour elimination control patches.Grown on hood.Full length zip with outer storm flap, chin guard and inner zip guard.Two press studs at top of storm flap and one at the bottom.RFID security pocket.Inner pocket.Two large front zip pockets.Adjustable hem.Cut out label.

Feature Attributes

Material:
100% recycled polyamide
Colour:
Black
Product Type:
Jacket
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome