0
1
2

F400 Micro Fleece Jackets


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

400gsm micro fleece with full length YKK zip. Soft cuff design. Internal pockets. External large YKK zipped pockets. Available in a choice of colours - black, navy and royal blue - with sizes ranging from Small to XXL.

Feature Attributes

Closure Type:
Zipper
Product Type:
Fleece
Material:
Fleece
Gender:
Unisex
Fabric Weight:
400 g/m²
Number of Pockets:
Internal Pockets,External Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome