* EN 343 2003 + A1:2007* EN 471 2003 + A1:2007* EN ISO 14116 : 2008 Index 1* EN 1149-5:2008 EN 1149-3:2004* Flame retardent Anti Static Hi Vis* High frequency welded seams* Fixed hood with drawstring* Concealed stud front zip fastening * Adjustable press stud on sleeves* 2 Lower Patch pockets