Fireback Earthpro Jackets


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Features and Benefits
• Fully adjustable and detachable hood
• Boasts a sporty coloured design with hi-vis piping along the shoulders for safety and visibility at night
• Full length stormflap keeps water out and warmth in
• Large internal storage pocket
• Internal elastic cuff provides comfort and protection from the elements
• Fully adjustable hem
• Environmentally conscious - made from strong recycled polyester

Notes
• Waterproof rating to 10,000mm
• Breathable to 3000g/m

See full description

Feature Attributes

Material:
Recycled Polyester Fabric
Gender:
Unisex
Series:
Fireback
Product Type:
Waterproof Jacket
Disposable/Reusable:
Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome