Fleece Jacket, 4730


Select
Select
£91.99 Inc VAT (20%)


See all variants from £91.99

Description

Two-tone jacket with anti-pilling fleece material. Functions such as two spacious front pockets with zipper, extended rear panel, zippers at front and on breast pocket with reflector details

Feature Attributes

Product Type:
Jackets
Material:
100% polyester, fleece, antipilling, 260g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome