Lightweight jacket, Fully lined and padded for increased warmth, Stand up collar, Chin guard provides extra comfort, Metal zip front with metal teeth, Full length internal storm flap to protect against the elements, Underarm zips with bird eye mesh liner for ventilation, Flex stretchable side panels for improved flexibility, Side panel fleece bonded for added comfort, Soft touch zip pullers, Large left breast zipped pocket for ease of embellishment, Two lower secure side zipped pockets for added security, Internal side hip adjusters for improved fit, Internal hook and loop closure pocket for storage, Spare black soft touch zip pullers for added customisationOuter shell fabric: 100% nylon ripstop with PU coating 75gsmPadding fabric: 100% polyester padding 220gsmLining fabric: 100% polyester quilted taffeta 60gsmSleeve fabric: 96% Polyester / 4% Spandex with fleece laminationSide panel fabric: 100% polyester knitted with 2-layer bonded fleece 270gsm