1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Tunics & Tabards
Food & Care Long Coat (20154)

Food & Care Long Coat (20154)


50 Variants From
£69.99

Inc VAT (20%)

See 50 Product Variants
£69.99

Description

The product tolerates industrial washing.; The material is not transparent.; Ultimate stretch material provides unique freedom of movement and high comfort.; The multifunctional stretch material combines a low weight with high durability.; Quick drying.; Improved insertion of personalised label and HF chip and UHF chip.; The product complies with the principles in HACCP and is approved in accordance with DIN 10524.; Adjustable cuffs.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Do not iron; Do not dry-clean

See full description

Feature Attributes

Product Type:

Long Coat

Gender:

Men