1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Chefs Clothing
Food & Care Long Coat (20354)

Food & Care Long Coat (20354)


60 Variants From
£34.99

Inc VAT (20%)

See 60 Product Variants
£34.99

Description

The product tolerates industrial washing.; The material is not transparent.; Adjustable cuffs.; Improved insertion of personalised label and HF chip and UHF chip.; The product complies with the principles in HACCP and is approved in accordance with DIN 10524.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Iron at moderate temperature, max. 150° C; Normal dry cleaning

See full description

Feature Attributes

Product Type:

Long Coat

Gender:

Men