Generation Hybrid Jackets, Black


£63.99 Inc VAT (20%)

See 4 Product Variants
£63.99

Description

Stay warm when you're working outdoors with our Generation Hybrid Jacket with padded panels for keeping in the heat. Move freely with our Dickies Flex technology and take cover from all weather with the attached hood.3 panel stretch hoodStretch panelled design for movementBaffled padded panels for zoned warmthElastic binding on hem and cuffsContrast fabric panelsReflective detailInternal Chest pocket

Feature Attributes

Upper Material:
86% Polyester 14% Elastane
Fastening Method:
Zip
Gender:
Men
Colour:
Black
Material:
86% Polyester 14% Elastane
Fitting Type:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome