Greenwich Lightweight Soft Shell Jacket


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Special order items are strictly non-returnable. Lead times vary.Polyester outer bonded with birds-eye mesh.H2XTREME® waterproof 10000mm and breathable 3000g membrane.Wind resistant.PFC-free DWR showerproof finish.Ergonomic design.Full length low profile zip.Reflective detail on shoulder seams.Front and back yoke.Inner pocket.Media port.Two front zip pockets.Open cuffs and hem.Branded tab on back neck.

Feature Attributes

Product Type:
Soft Shell
Gender:
Men
Material:
Three layer soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome