Harvest Jacket Black


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

The Harvest Jacket is ready for action! This durable water resistant jacket is your work wear staple.Durable water resistant finish.Concealed center front zip with storm flap and beard guard.Quilted insulated lining for warmth and maximum performance.Action swing back for mobilityDurable contrast oxford overlays at front and back yokes and elbows.Inside tablet pockets with hook and loop closure.Wire management loops and music port that connects to inside of jacket.Inside left chest pocket with hook and loop flap closure for additional storage.Adjustable cord locks at bottom sides for optimal fit.

Feature Attributes

Colour:
Black,
Height:
30 mm
Width:
640 mm
Length:
790 mm
Material:
100% Polyester shell, lining and insulation
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome