0
1
2
3
4
5
6

Hawk Bomber Jackets


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

280gsm 60% polyamide/40% cotton fabric. Detachable sleeves and fur lining. Two patched chest pockets with zip closure. Two inside pockets. Mobile phone pocket. One sleeve pocket. One pen pocket. One badge loop. Knitted wind cuffs. Elasticated hem. CE Certified.

Feature Attributes

Number of Pockets:
1 (Phone Pocket),2 (Inset Front Pockets),2 (Zip Close Breast Pockets),1 (Inside Pocket),1 (Sleeve Pocket)
Fabric Weight:
280 g/m²
Closure Type:
Zipper
Material:
Cotton,Polyester
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome