Hi-Glo 25 Performance Bomber Jacket - designed specifically for use in the coldest environments. Our unique design is based on a 5-layer system that is constructed to trap multiple layers of air within the garment. Ideal for Coldstore, Chill or cold Ambient environments. Warm: Our new specially formulated insulation made with Dupont™Sorona® provides long-lasting shape and warmth for any climate. Our new concept in wadding insulation works with your body to trap warm air and dissipate moisture to the outer layers, keeping you at your own body temperature. Flexible: Our new Goldfreeze flexible, waterproof and breathable polyester outer fabric keeps you warm and dry. Sustainable: Our insulation wadding is made with Dupont™Sorona® fibres, sustainably sourced from plant material making it soft and comfortable. Our Hi-Glo 25 Performance Coldstore Bomber Jacket gives superior performance certified to EN342:2017. Content: 100% Polyester outer fabric, 240g thermally bonded insulation made with Dupont™Sorona® fibres. Polyester lining. Polyester fleece collar facing. Elasticated waistband. Reflective piping around yoke and sleeves, YKK Vislon moulded front zip with padded baffle to inside. Two breast pockets, two hip pockets, pen pocket on left sleeve, and two inside pockets, one suitable for phone. Compliance: EN 342:2017 – certified to -49°C. Colour: Navy/Hi-vis yellow. Sizes: S - 3XL.