Hi-Vis Evolution Shell Jackets, 4490, Yellow Navy Blue


Select
£529.99 Inc VAT (20%)


See all variants from £529.99

Description

Hi-Vis shell jacket made of a high-quality windproof and waterproof fabric with excellent breathability. Ease of movement is enhanced by the flexible fabric and stretch panels on critical areas. The jacket's two-way zipper and pre-bent sleeves ensure an optimal fit. The jacket features taped seams and is ideal for all-year wear, in colder weather with an extra fleece layer or with our insulation jacket. Adjustable and removable hood. Breathability rating of 16, 000 g/m²/24h and waterproof rating of 20, 000 mm. Certified according to EN ISO 20471 Class 2, EN 343

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome